Beli kabel stp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Indicator Lamp Pilot LED 30mm (Lampu Indikator)Deskripsi:Lampu indikator LED.atribut:
- Diameter (mm): 30
- Fort Pilot Lamp Round FAD22-22DS (Lampu Pilot/Lampu Indikator)atribut:
- Panel Cut Out (mm): 22
- Voltage (V): AC/DC 220
- SIEMENS Industrial Ethernet FC TP Standard Cable (Kabel Jaringan Industri)Deskripsi:Industrial Ethernet FC TP Standard cable, GP 2x2 (PROFINET Type A), TP installation cable for connection to IE FC RJ45 2x2, for universal use, 4-core, shielded CAT 5E, sold by the meter, delivery length max. 4000 m minimum order 20 matribut:
- Attenuation Factor per Length at 100MHz/Maximum (dB/m): 0.195
- Core Diameter of AWG22 Insulated Conductor (mm): 0.64
- Outer Diameter of Inner Conductor (mm): 0.64
- Overall Length (m): 100 (for Industrial Ethernet with 100BaseTX)
- Attenuation Factor per Length at 10MHz/Maximum (dB/m): 0.052
- Cable Designation: 2YY (ST) CY 2x2x0,64/1,5-100 GN SF/UTP
- Color of Cable Sheath: green
- Color of the Insulation of Data Wires: white/yellow/blue/orange
- Material of Cable Sheath: PVC
- Material of the Inner Sheath of the Cable: PVC
- Material of the Wire Insulation: polyethylene (PE)
- Outer Diameter of Cable Sheath (mm): 6.5
- Outer Diameter of the Inner Sheath of the Cable (mm): 3.9
- Outer Diameter of the Wire Insulation (mm): 1.5
- Standard for Structured Cabling: CAT 5E CAT 5E
- Suitability for Use: Standard cable with rigid cores for fast installation
- Weight per Length (kg/km): 61
- Fort Heat Shrink Busbar 20KVatribut:
- Color: Brick Red
- SANWA SUPPLY STP enhanced category 5 cableDeskripsi:This is a noise-resistant cable that covers the twisted pair cable with a shield. It is fully compatible with Gigabit, and achieves a transmission speed of 1000Mbps (1Gbps) and a transmission band of 100MHz. This is a high-quality enhanced category 5 LAN cable with "single line" specifications that can bring out the full performance. This product complies with the RoHS Directive.atribut:
- Cable: Standard
- Connector: Yes
- Connector Shape: With RJ-45 shield connector (with claw break prevention cover)
- Data Transfer Rate: 1000
- Locking Clip-tab Protection: Yes
- Logarithm (P): 4
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shielding: STP cable
- Standard: CAT5
- Structure: Single wire
- Suitable Models: Compatible with ADSL modem / CATV modem / FTTH / digital TV / hard disk recorder (model with RJ45 port) / INS64 (30m or less)
- Terminal Connection: Straight connection
- Transmission Band (MHz): 100
- Transmission Speed (Gbps): 1
- NETVIEL CAT6 SFTP Cable with PE JacketingDeskripsi:NETVIEL® CAT6 SFTP Cable with PE Jacketing BLACK COLORatribut:
- Conductor: Solid Bare Copper
- AWG: 23
- Jacket Material: PE
- Conductor Dia (mm): 0.51 ± 0.02
- Sheath Color: PE:Black
- Packing: Wooden Drum
- Shielding: Foiled, Braided
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- Non Brand Plywood (Triplek Cor/Multiplek)Deskripsi:Papan multiplek yang bisa digunakan untuk berbagai jenis kebutuhan.atribut:
- Size PxL (cm): 122x244
- Fort Pilot Lamp LED 22mm (Lampu Indikator Panel)atribut:
- Diameter (mm): 22
- DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)Deskripsi:Indicator Lamp. Anti Shatter.
- Philips TL-D Standard Colours (Lampu TL-D)Deskripsi:Lampu TL-D Standard Colors menciptakan suasana dari cahaya putih hangat hingga cahaya siang hari yang sejuk. Lampu dengan efektivitas dan renderasi warna menengah.Keuntungan:Menciptakan suasana dari putih hangat sampai dengan putih sejukAplikasi:Sesuai untuk digunakan dalam berbagai luminer untuk lampu neon TL-D, yang digunakan dalam sejumlah aplikasi yang tidak menjadikan renderasi warna sebagai faktor pentingatribut:
- Type: Standard
- SUNLUX Indicator Lamp Pilot LED AD22 SeriesDeskripsi:Direct, with LED indicator.atribut:
- Type: AD22-22DS
- Voltage (V): AC 220
- Diameter (mm): 22
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- Fort Indicator Lamp Pilot LED XB7 Series (Lampu Indikator)atribut:
- Voltage (V): AC 220/DC 12, 24
- Diameter (mm): 22
- monotaro LAN Cable CAT5e Compliant (Kabel Lan)Deskripsi:Produk ini juga sering disebut dengan kabel lanatribut:
- Cable: Standard
- Color: blue
- Standard: CAT5e
- Structure: Twisted wire (stranded wire)
- Applicable Standard: 1000BASE-T/100BASE-TX/10BASE-T
- Fort Cable Sleeve (Selongsong Kabel)atribut:
- Voltage (kV): 1
- Temperature (°C): -55 to +125
- NETVIEL CAT5e SFTP Cable with PE JacketingDeskripsi:NETVIEL® CAT5e SFTP Cable with PE Jacketing Black COLORatribut:
- Conductor: Solid Bare Copper
- AWG: 24
- Jacket Material: PE
- Conductor Dia (mm): 0.51 ± 0.02
- Sheath Color: PE:Black
- Packing: Wooden Drum
- Shielding: Foiled, Braided
- PROLiNK UTP LAN Cable 305m (Kabel LAN)Deskripsi:CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°Catribut:
- Conductor: 23 AWG (4 pair)
- Conductor Diameter (mm): 0.51±0.01
- Insulation: High Density Polyethylene
- Insulation Diameter (mm): 0.93±0.02
- Cable Diameter (mm): 5.1±0.15
Daftar Harga kabel stp Terbaru October 2026
| Fort Indicator Lamp Pilot LED 30mm (Lampu Indikator) | Rp21.900 |
| Fort Pilot Lamp Round FAD22-22DS (Lampu Pilot/Lampu Indikator) | Rp8.900 |
| SIEMENS Industrial Ethernet FC TP Standard Cable (Kabel Jaringan Industri) | Rp1.699.900 |
| Panduit LAN Cable (Kabel Jaringan) | Rp349.900 |
| Fort Heat Shrink Busbar 20KV | Rp2.199.900 |
| SANWA SUPPLY STP enhanced category 5 cable | Rp149.900 |
| NETVIEL CAT6 SFTP Cable with PE Jacketing | Rp6.699.900 |
| BELDEN Kabel UTP (Kabel LAN) | Rp2.799.900 |
| Non Brand Plywood (Triplek Cor/Multiplek) | Rp79.900 |
| Fort Pilot Lamp LED 22mm (Lampu Indikator Panel) | Rp12.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/goP108476600-1.jpg)
/e6P112240510-1.jpg)
/5gP105196196-1.jpg)
/34P105501112-1.jpg)



/h1P103242613-1.jpg)
/fuP107622570-1.jpg)
/arP103844387-1.jpg)
/dgP105169484-2.jpg)
/P101552286-2.jpg)

/mgP103242808-1.jpg)
/b6P103844402-1.jpg)
/b3P103179399-3.jpg)
/71P103844253-1.jpg)

/7mP103117274-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)